ABB DP30C1P-2 30Amp 208/240VAC 1-Pole Type DP Definite Purpose Contactor
Description
Type DP contactors provide high performance with flexibility and reliability, designed to match numerous applications including:• Motors• Power supplies• Food service equipment• Compressors• Business machines• Resistive heating• Air conditioning• Refrigeration equipment• Welding
Specifications
Brand Name | ABB | Item Name | Definite Purpose Contactor |
Coil Voltage | 208 - 240 VAC | Phase | 1 |
Number of Poles | 1 | Dimensions | 52.5 mm W x 82.9 mm H x 60.1 mm D |
Voltage Rating | 600 VAC | Amperage Rating | 30 A |
Frequency Rating | 50/60 Hz | HP Rating | 2 hp |
Temperature Rating | -40 to 65 °C | Standards | CSA Certified, IEC 60947-4-1, UL 508 Listed |
Application | For HVAC Applications | UPC | 662019755489 |
Packages
1 - UNIT - 1 |