
ABB MLBL-01L 24VAC/VDC Integrated LED Block - Illuminated, Blue
Description
Blue lamp block with integrated LED and 24V AC/DC rated voltage.
Specifications
Brand Name | ABB | Item Name | Modular Block |
Type | Illuminated | Voltage Rating | 24 VAC/VDC |
Series | MLBL | Amperage Rating | 9.3 mA |
Mounting Type | Front | Material | Plastic |
Color | Blue | Dimensions | 1.85 in L x 1.73 in W x 0.39 in D |
For Use With | 22 or 30 mm Modular Pilot Devices | Standards | CE |
Application | 22 or 30 mm Modular Pilot Devices. | UPC | 804325418652 |
Packages
1 - UNIT - 1 |