![sie52pp2a2](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/381490037.jpg?preset=medium)
SIEMENS 52PP2A2 Command/52 Non-Illuminated Non-Illuminated Push Button Switch Red
Description
Non-illuminated 2-position push-pull pushbutton. Chrome finish. Maintained function. 1-3/4 inch small metal head type. Red lens.
Specifications
Brand Name | Siemens | Sub Brand | Command/52 |
Type | Non-Illuminated | Contact Configuration | #NO_DATA# |
Contact Rating | #NO_DATA# | Color | Red |
Operating Cycles | 300k | Standards | UL Listed File # E22655 & CSA Certified File # LR6535 |
Application | Designed for mounting in sheet metal enclosures or for mounting on flush plates. | UPC | 662643854381 |
Packages
1 - UNIT - 1 |