Abbotsford
abbcbknpe10

ABB CBK-NPE10 Legend Pate Off

Price $5.96 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:CBK-NPE10

Description

Engraved Fixed Aluminum Legend Plate, Text Off

Specifications

Brand Name ABB Item Name Legend Plate
Type Engraved Fixed Nominal Diameter 0.87 in
Material Aluminum Color Silver Gray
Legend OFF Dimensions 29.6 mm W x 39 mm H
For Use With Pushbuttons UPC 888614038738

Packages

1 - UNIT - 1 5 - UNIT - 5
Customers who bought this item also bought