
ABB CBK-NPE26 Legend Plate Hand/Off/Auto
Description
Engraved Fixed Aluminum Legend Plate, Text Hand/Off/Auto
Specifications
Brand Name | ABB | Item Name | Legend Plate |
Type | Engraved Fixed | Material | Aluminium |
Color | Silver Gray | Legend | HAND-O-AUTO |
Dimensions | 39 mm H x 29.6 mm W | For Use With | Pushbuttons |
UPC | 662019230832 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |