
ABB MA6-1073 15mm x 27mm Legend Plate Holder for 2-Position Selector Switches
Description
15x27 mm, Insert to legend plate holder for 2-position selector switches with text: pos21: Off and pos22: On
Specifications
Brand Name | ABB | Item Name | Legend Plate |
Type | Compact and Modular Range | Material | Laminate |
Color | Aluminum | Series/Model | MA6 |
Shape | Rectangle | Legend | ON_OFF |
Dimensions | 15 x 27 mm | For Use With | M2SS1, M2SS3, M2SS4, M2SS6, M2SSK1, M2SSK2, M2SSK3, C2SS1, C2SS3 Selector Switch |
UPC | 888614199606 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |