
ABB MA6-1083 15mm x 27mm Legend Plate Holder for 3-Position Selector Switches
Description
15x27 mm, Insert to legend plate holder for 3-position selector switches with text: pos31: Hand pos32: O pos33: Auto.
Specifications
Brand Name | ABB | Item Name | Legend Plate |
Type | Compact and Modular Range | Material | Laminate |
Color | Aluminum | Series/Model | MA6 |
Shape | Rectangle | Legend | AUTO |
Dimensions | 15 x 27 mm | For Use With | M3SS1, M3SS2, M3SS3, M3SS7, M3SS4, M3SS5, M3SS6, M3SS8 Selector Switch |
UPC | 888614199620 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |