
SIEMENS 3SU10511BA200AA0 Push-Pull, Screw Illuminated Push Button Switch Red
Description
SIRIUS ACT Illuminated mushroom pushbutton. Latching manner of function of the actuating element. Pull-to-unlatch mechanism. Plastic actuating element. Round shape of the actuating element. Metal, high gloss front ring. IP66, IP67 and IP69(IP69K) protecting class.
Specifications
Brand Name | Siemens | Sub Brand | Pilot Devices |
Item Name | Illuminated Push Button Switch | Type | Push-Pull, Screw |
Nominal Diameter | 22 mm | Action | Momentary |
Actuator Type | Flat Button | Dimensions | 40 mm |
Color | Red | Lens Type | Round |
Mounting Type | Screw | UPC | 804766068768 |
Packages
1 - UNIT - 1 |