![abbcp330r01](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/305393462.jpg?preset=medium)
ABB CP3-30R-01 1NC Extended Momentary Compact Non-Illuminated Pushbutton, Red
Description
Compact Pushbutton - Momentary - Extended - Red - Non-illuminated - Chrome plastic - 1NC.
Specifications
Brand Name | ABB | Item Name | Non-Illuminated Push Button Switch |
Type | Compact | Nominal Diameter | 22 mm |
Action | Momentary | Actuator Type | Extended |
Contact Configuration | 1 NC | Contact Rating | 1 A at 240 VAC, 0.2 A at 125 VDC, 0.3 A at 24 VDC |
Lamp Voltage | 24 - 300 VAC at 50/60 Hz | Dimensions | 0.03 m W x 0.03 m H x 0.06 m D |
Color | Red | Series/Model | CP3 |
Operating Cycles | 0.5 Million Mechanical | Degree of Protection | IP20, IP66, IP67, IP69K |
Lens Type | Round | Bezel Material | Chrome Metal |
Mounting Type | Panel | Temperature Rating | -25 to 70 °C |
Standards | CCC, CQC, cURus, CE Certified, DNV GL Certified, RoHS EU 2011/65/EU Compliant | UPC | 888614208278 |
Packages
10 - UNIT - (10) |