
ABB KPR1-101L Flush Momentary Modular Reset Non-illuminated Reset Pushbutton, Blue
Description
Blue flush reset pushbutton without shaft and R button text.
Specifications
Brand Name | ABB | Item Name | Reset Push Button |
Type | Modular | Actuator | Flush |
Action | Momentary | Color | Blue |
Degree of Protection | IP69K, IP20 | Legend | R |
Head Material | Plastic | Dimensions | 0.04 m L x 0.03 m W x 0.03 m H |
Standards | EU Directive 2011/65/EU | Application | For use with pilot devices |
UPC | 662019269030 |
Packages
1 - UNIT - 1 |