![abbmp230b](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/131668804.jpg?preset=medium)
ABB MP2-30B Flush Maintained Modular Non-Illuminated Pushbutton, Black
Description
Modular Pushbutton - Maintained - Flush - Black - Non-illuminated - Chrome metal - No contact block.
Specifications
Brand Name | ABB | Item Name | Non-Illuminated Push Button Operator |
Type | Modular | Actuator | Flush |
Action | Maintained | Color | Black |
Degree of Protection | IP20, IP66 | Head Material | Chrome Metal |
Temperature Rating | -25 to 70 °C | Dimensions | 0.033 m L x 0.029 m W x 0.029 m H |
Standards | EU Directive 2011/65/EU Compliant | Application | For use with control panels |
UPC | 662019243061 |
Packages
1 - UNIT - 1 |