
ABB MP3-31G Extended Modular Momentary Illuminated Pushbutton, Green
Description
Modular momentary pushbutton with green illuminated actuator and 22mm mounting.
Specifications
Brand Name | ABB | Item Name | Non-Illuminated Push Button Switch |
Type | Modular | Nominal Diameter | 22 mm |
Action | Momentary | Actuator Type | Extended |
Dimensions | 0.029 mm W x 0.029 mm H x 0.038 mm D | Color | Green |
Series/Model | MP | Operating Cycles | 2 Million Mechanical |
Degree of Protection | IP66 | Bezel Material | Chrome Metal |
Temperature Rating | -25 to 70 °C | For Use With | Control Panels |
Standards | CE, cULus Certified, DNV GL Certified, RoHS EU 2011/65/EU Compliant | Application | For use with control panels |
UPC | 662019238333 |
Packages
1 - UNIT - 1 |