
ABB MP3-31R Extended Momentary Modular Illuminated Pushbutton, Red
Description
Modular momentary pushbutton with red illuminated actuator and 22mm mounting.
Specifications
Brand Name | ABB | Item Name | Illuminated Push Button |
Type | Modular | Nominal Diameter | 22 mm |
Action | Momentary | Actuator Type | Extended Head |
Dimensions | 1.5 in L x 1.14 in W x 1.14 in H | Color | Red |
Operating Cycles | 2000000 | Degree of Protection | IP66 |
Bezel Material | Chrome | Temperature Rating | -25 to 70 °C |
Environmental Conditions | -30 to 85 °C Storage Temperature | For Use With | Control Panels |
Standards | CE Certified, RoHS Compliant | Application | For use with control panels |
UPC | 662019238319 |
Packages
1 - UNIT - 1 |