
RACK-A-TIERS EF003 Efergy Elite Classic Home Monitoring System
Description
The Efergy Elite Classic wirelessly sends information on energy usage to the display monitor. Simple and easy to install, the monitor updates every 6 seconds to accurately track where energy is being used.No need to add a separate meter base to monitor multiple suites in your home!
Specifications
Brand Name | Rack-A-Tiers | Sub Brand | Efergy® |
Item Name | Energy Monitoring System | Type | Wireless |
Voltage Rating | 100 - 600 V | Series | Elite Classic |
Memory Storage | 64 KB | Includes | (1) Wireless Display, (1) Transmitter, (2) 200 A Split-Core Current Sensor |
Standards | CSA Certified, UL Listed, FCC Approved, CE Certified, ETL Listed | UPC | 625912000032 |
Packages
1 - UNIT - 1 |