Abbotsford
gefic695spf010

EMERSON IC695SPF010 10KM RX3i 1000Base-LX Scanner Module Module Rack Extension, Single-Mode Fibre

Price $519.68 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EMERSON
Manufacturer #:IC695SPF010

Description

Small form-factor pluggable (SFP) module with single mode fibre. The PROFINET Scanner scans the modules in its rack, retrieving input data and providing output data and exchanges that data on the PROFINET IO LAN at the configured production rate. The PNS manages PROFINET communication and module configuration between an IO-Controller and modules in the remote rack. If network communications are lost, the PNS manages IO states according to the individual module configurations.

Specifications

Brand Name Emerson Item Name Scanner Module
Type Module Rack Extension, Single-Mode Fibre 10 km Communication Rate 500 kbps
Series/Model 1000BASE-LX

Packages

1 - UNIT - 1
Customers who bought this item also bought