
EMERSON EPSCPE100 CPU 1 MB Storage
Description
PACSystems RSTi-EP CPE100 Programmable Automation Controller. Dual LAN interfaces with four Ethernet ports. Built-in RS-232 serial port. Support for a range of communications, protocols, including PROFINET. Up to 1 MB of non-volatile user memory. All in just 1.5” (38.1mm) of DIN rail space.
Specifications
Brand Name | Emerson | Item Name | CPU |
Type | Standalone | Memory | 1 MB Storage |
Interface | (1) 10/100, (1) 3-Port Switch 10/100 Ethernet, (1) USB-A 2.0, (1) RS-232 | Temperature Rating | -40 to 70 °C |
For Use With | PACSystems RSTi Network Adapter | Application | For Stand Alone Applications or as Auxiliary Control in Larger Process Applications |
Packages
1 - UNIT - 1 |