Abbotsford
gefic200pns001

EMERSON IC200PNS001 VersaMax PROFINET Scanner (PNS) Module, Two 10/100 Mbps Copper Interfaces

Price $1,068.15 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EMERSON
Manufacturer #:IC200PNS001

Description

The VersaMax PROFINET Scanner (PNS) module interfaces a remote node of VersaMax modules to a PROFINET IO-Controller. The PROFINET Scanner scans the modules in its node, retrieving input data and providing output data, and publishes input data on the PROFINET Network at the configured production rate. The PNS manages PROFINET communication and module configuration between an IO-Controller and modules within the remote node. If network communications are lost, the PNS manages I/O states according to the individual module configurations.

Specifications

Brand Name Emerson Sub Brand VersaMax
Item Name I/O Network Interface Module Type Remote
Voltage Rating 5 VDC Data Transfer Rate 10/100 Mbps
Number of Ports 2 Port Type RJ-45
Amperage Rating 0.60 A Protocol Profinet
Indicator Type LED Dimensions 5.28 in W x 5.2 in H
Temperature Rating 0 - 60 °C Standards RoHS Compliance

Packages

1 - UNIT - 1