![gefic694psk001](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11902883.jpg?preset=medium)
EMERSON IC694PSK001 PSM System
Description
RX3i PSM system. Consists of PSM module, a standard IC694 module that mounts in an RX3i main rack. PSM module provides the DSP capability. Terminal assembly, panel-mounted unit that provides the interface between the PSM module and the input transformers. Interface cables, provide the GRID.
Specifications
Brand Name | Emerson | Item Name | Power Sync and Measurement System Module |
Voltage Rating | 1500 VDC | Amperage Rating | 400 mA at 5 VDC |
Power Rating | 2 W | For Use With | PACSystems RX3i Controllers |
Includes | Terminal Assembly, (2) Interface Cable | Application | For Electrical Power Consumption Monitoring and Reporting, Fault Monitoring, Generator Control |
Packages
1 - UNIT - 1 | 500 - UNIT - 500 |