![gefic695cpe302](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/192788074.jpg?preset=medium)
EMERSON IC695CPE302 RX3i CPE302 Controller
Description
RX3i controllers provide the foundation for Industrial Internet connectivity. It is a powerful, modular Programmable Automation Controller with a focus on high availability. The RX3i features a single control engine and a universal programming environment to provide application portability across multiple hardware platforms.
Specifications
Brand Name | Emerson | Item Name | CPU |
Data Rate | 10/100 Mbps | Memory | 2 MB |
Communication Ports | (1) Ethernet, (1) USB-A 2.0, (1) RS232 | Interface | Ethernet, RS232, USB-A 2.0 |
Mounting Type | Rack | Temperature Rating | 32 - 140 °F |
Environmental Conditions | 0 - 60 °C | For Use With | RX3i PACSystems Controller |
Includes | IC695ACC400 Power Backup and IC695CBL001 3 ft Cable |
Packages
1 - UNIT - 1 |