
EMERSON IC695CPK400 RX3i CPE400 Controller with Energy Pack
Description
RX3i controllers provide the foundation for Industrial Internet connectivity. It is a powerful, modular Programmable Automation Controller with a focus on high availability. The RX3i features a single control engine and a universal programming environment to provide application portability across multiple hardware platforms.
Specifications
Brand Name | Emerson | Item Name | CPU |
Type | Rackless, Standalone | Memory | 64 MB Storage |
Interface | (1) 10/100/1000, (2 ) 2-Port Switch 10/100/1000 Ethernet, (2) USB-A 3.0, (1) RS-232 | Temperature Rating | -40 to 70 °C |
For Use With | PACSystems RX3i Controllers | Includes | Energy Pack/Mounting Plates |
Packages
1 - UNIT - 1 |