Abbotsford
gefep3804

GE INTELLIGENT PLATFORMS EP-3804 RSTi EP I/O Analog Input Module - 14-Channel TC 16 Bits with Diagnostics 2, 3, or 4 Wire

Price $893.91 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EMERSON
Manufacturer #:EP-3804

Description

The analog input module EP-3804 can detect up to 4 analog thermocouple sensors or voltages between ± 15 mV and ± 2 V. The resolution is 16 bit per channel. Sensor type and temperature range are set using parameterisation. Mixed operation using different sensors is possible. For each channel, an internal or external cold-junction compensation (CJC) can be parameterized. A status LED is assigned to each channel. The inputs are protected against voltage surges and overcurrent. Voltages that exceed ±30 V may cause the destruction of the module. The module provides individual channel diagnosis with channel related error messages.

Specifications

Brand Name GE Item Name I/O Module
Type 4-Wire Voltage Rating 20.4 - 28.8 VDC
Input 4 Analog Interface PROFINET RT, PROFIBUS, Modbus TCP and EtherCAT
Amperage Rating 8 - 20 mA Resolution 16 Bit
Response Time 36 - 240 Millisecond Mounting Type DIN Rail

Packages

1 - UNIT - 1