Abbotsford
gefic200cpue05

EMERSON IC200CPUE05 VersaMax CPUE05 with Ethernet Interfaces

Price $4,211.98 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EMERSON
Manufacturer #:IC200CPUE05

Description

Versatile controller designed to be easy to use and supports a wide range of I/O expansion modules and communications options.FEATURES:- Supports up to 64 modules with up to 2048 I/O points- Can be either autoconfigured or configured from a programmer using configuration software- 64KB of configurable memory for the application program, hardware configuration, registers, analog inputs, and analog outputs- Programming in Ladder Diagram and Instruction List- Non-volatile flash memory for program storage- Battery backup for program, data, and time of day clock- Run/Stop switch- Floating point (real) data functions- Embedded RS-232, RS-485, and Ethernet communications- Supports EZ Program Store device- 70mm height when mounted on DIN rail with power supply

Specifications

Brand Name Emerson Item Name CPU
Type Compact Voltage Rating 5 VDC
Data Rate 10 Mbps Ethernet Memory 128 KB Flash
Dimensions 126 mm W x 69.1 mm D x 128 mm H Interface (1) RS-232, (1) RS-485, (1) Ethernet

Packages

1 - UNIT - 1