Abbotsford
gefep5112

GE INTELLIGENT PLATFORMS EP-5112 2-Channel RSTi-EP High Speed Counter, AB 100kHz

Price $813.61 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EMERSON
Manufacturer #:EP-5112

Description

The digital counter module EP-5112 can read two square-wave signals (2 channels) (for example, from an incremental encoder) with a maximum input frequency of 100 kHz. Depending on the operating mode, both 32-bit counters can count up or down independent of each other in a preset range of values. The counters can be controlled via software by setting the appropriate control word.

Packages

1 - UNIT - 1