Abbotsford
gefep3664

EMERSON EP-3664 RSTI-EPANGL 4 CH 16D INPUT

Price $857.55 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EMERSON
Manufacturer #:EP-3664

Description

The RSTi-EP remote I/O system is ideal for Industrial Internet applications. It features an extended operating temperature range, enhanced diagnostics, plug-and-play connectivity and high channel density.

Specifications

Brand Name GE Sub Brand PACSystems™
Item Name Remote I/O System Type 16-Point, Voltage or Current Differential Input
Voltage Rating +/-5 V, +/-10 V Series/Model RSTI-EP
Amperage Rating 20 mA Resolution 16 Bit

Packages

1 - UNIT - 1
Customers who bought this item also bought