Abbotsford
gefic200alg430

EMERSON IC200ALG430 Analog Mixed 12-Bit Current 4 Input / 2 Output Channels

Price $1,345.41 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EMERSON
Manufacturer #:IC200ALG430

Description

VersaMax Modular is control and IO that can be snapped together to provide a compact node with a smaller footprint than typical control/IO combinations.FEATURES:- Powerful and Reliable VersaMax controllers provide powerful, reliable operation.- Modular, high-density VersaMax IO is versatile, compact, and affordable. Its scalable architecture and ease of use save time and money for both machine builders and end users. Media redundancy and hot swap capability increase uptime. A broad range- Designed to minimize costs, these versatile controllers are easy to use and support and offer a wide range of I/O expansion modules and communications options.

Specifications

Brand Name Emerson Item Name Analog Mixed Module
Input 4 Analog Output 2 Analog
Dimensions 110 mm W x 50 mm D x 66.8 mm H Resolution 12 Bit Analog Input, Output

Packages

1 - UNIT - 1
Customers who bought this item also bought