
EMERSON IC200MDL650 24VDC POS/NEG 32-Point Logic VersaMax Discrete Input Module (4 Groups of 8)
Description
Discrete input modules receive signals from input devices such as sensors, pushbuttons, and switches that can have two states; on or off, open or closed.
Specifications
Brand Name | Emerson | Sub Brand | VersaMax |
Item Name | Input Module | Type | Discrete Voltage |
Voltage Rating | 24 VDC, 5 VDC | Input | 32 Point |
Dimensions | 110 mm W x 50 mm D x 66.8 mm H | Response Time | 0.5 Millisecond |
Packages
1 - UNIT - 1 |