
EMERSON IC200PWR001 24VDC VersaMax Power Supply Input Module
Description
VersaMax power supply module. It snap onto any VersaMax CPU or network interface unit or onto a power supply booster carrier. Each power supply can be used as the main power source for modules in the I/O station.
Specifications
Brand Name | Emerson | Item Name | DC Power Supply |
Input Voltage | 12 VDC | Output Voltage | 3.3 - 5 VDC |
Power Rating | 11 W | Amperage Rating | 29 A DC Input, 1.5 A DC Output |
Dimensions | 49 mm W x 39 mm D x 133.4 mm H |
Packages
1 - UNIT - 1 |