
WAGO 750-432 4CH DGTLINPUT 24VDC 3 MS 2CECTION LTGRA
Description
4-channel digital input; 24 VDC; 3 ms; 2-conductor connection. This digital input module receives control signals from field devices (e.g., sensors). The module has four input channels and four 24 V outputs, providing a direct connection to four 2-wire sensors. Each input module has a noise-rejection filter. Field and system levels are electrically isolated.
Specifications
Mounting Type | DIN-35 Rail | UPC | 044918134716 |
Packages
1 - UNIT - 1 |