
WAGO 2687-2146 10A 24VDC Power Supply
Description
FEATURES:- Signal output, optical status indication- Suitable for both parallel and series operation- Natural convection cooling when horizontally mounted- Connection technology with push-in termination and tool-free lever operation- Electrically isolated output voltage (SELV/PELV) per EN 61010/UL 61010- Marker slot (2789-1233, not included) for WAGO marking cards (WMB) and WAGO marking strips
Specifications
Brand Name | Wago Corp | Item Name | Power Supply |
Type | 1-Phase | Input Voltage | 90 - 264 VAC |
Output Voltage | 24 VDC | Power Rating | 240 W |
NEMA Configuration | IP20 | Amperage Rating | 10 A |
Frequency Rating | 50/60 Hz | Efficiency | 93% |
Terminal Type | Push-In | Dimensions | 50 mm W x 130 mm D x 130 mm H |
Mounting Type | DIN Rail | Temperature Rating | -25 to 70 °C |
Standards | CE Certified, SEMI F47, EN 61010-1, 61010-2-201, 61204-3, UL 61010-1, 61010-2-201, RoHS Compliant, REACH Compliant |
Packages
1 - UNIT - 1 |