
ABB 1SVR405651R3100 CR-M4LS Logical Socket for 2c/o or 4c/o CR-M Relay
Description
The CR-M4LS socket is from the CR-M (miniature) relay range. The logical socket is suitable for CR-M relays with 4 c/o (SPDT) output contacts. The socket has screw connection terminals. Pluggable function modules, holder and marker are available as accessories.
Specifications
Brand Name | ABB | Sub Brand | CR-M |
Item Name | Relay Socket | Type | Logical |
Voltage Rating | 250 VAC | Amperage Rating | 7 A |
Number of Poles | 2 | Conductor Size | 20-14 AWG |
Mounting Type | DIN Rail | Terminal Type | Screw |
Dimensions | 27 mm W x 82 mm D x 61 mm H | For Use With | CR-M Series 2 or C/O SPDT Miniature Pluggable Interface Relays |
Standards | UL 508, CAN/CSA C22.2 No. 14, EAC, RMRS, CE | Application | For use with 2/4 4PDT plugin control relays |
UPC | 662019362144 |
Packages
10 - UNIT - (10) |