
ABB EF370-380 115A-380A Electronic Overload Relay
Description
The EF370-380 is an self-supplied electronic overload relay, which means no extra external supply is needed. It offers reliable and fast protection for motors in the event of overload or phase failure. Easy to use like a thermal overload relay and compatible with standard motor applications, the electronic overload relay is convincing, above all, due to its wide setting range, high accuracy, high operational temperature range and the possibility to select a trip class (10E, 20E, 30E). Further features are the temperature compensation, trip contact (NC), signal contact (NO), automatic- or manual reset selectable, trip-free mechanism, STOP- and Test function and a trip indication. The overload relays are connected directly to the contactors.
Specifications
Brand Name | ABB | Item Name | Overload Relay |
Type | Electronic | Class | Class 10E, 20E, 30E |
Voltage Rating | 600 VAC | Power Rating | 0.37 - 4.043 W |
Contact Configuration | 1 NO, 1 NC Auxiliary | Number of Poles | 3 |
Amperage Rating | 380 A, 0.75 - 3 A at 240 - 500 VAC, 0.27 - 1.5 A at 24 - 125 VDC | Frequency Rating | 50/60 Hz |
Wire Size | 18-10 AWG Flexible, 1-500 AWG (Main), 18-10 AWG Stranded (Auxiliary) | Dimensions | 122.8 mm L x 105 mm W x 187.6 mm H |
Mounting | Separate Position | Enclosure Type | IP20, IP00 |
Temperature Rating | -25 to 70 °C | Standards | ETIM 4 EC001080, ETIM 5 EC001080, ETIM 6 EC001080, ETIM 7 EC001080, UL E48139 Listed, RoHS 1SAD938513-0180, 1SAA941001-0701, RINA ELE376813CS, LR 1SAA941002-0501, GOST 1SAA941001-2701, EAC 1SAA941003-2701, DNV GL 1SAA941003-0302, DNV 1SAA941003-0301, CE 1SAD938516-0180, cUL E48139, CCS 1SAA941001-0901, CCC 1SAA942004-3802, CB 1SAA942008-2001, BV 1SAA941002-0201, ATEX 1SAA941004-3901, ABS 1SAA941002-0102, RoHS EU Directive 2011/65/EU, IEC 60068-2-6, IEC 60068-2-27, UL/CSA Certified, IEC/EN 60947-1, IEC/EN 60947-4-1, IEC/EN 60947-5-1, UL 60947-1, UL 60947-4-1, Class-102030 |
UPC | 888614018662 |
Packages
1 - UNIT - 1 |