
SIEMENS 3RB3016-1SB0 Overload Relay Solid State, Automatic Reset 1 NO, 1 NC 3 - 12 A,
Description
SIRIUS Solid-state overload relay. Overload, phase failure and unbalance protection. Internal power supply. Auxiliary contacts 1NO-1NC. Manual and automatic reset. Switch position indicator. Test function and self-monitoring. Screw terminal. Designed for mounting onto contactors. IP20 protection class. Operating temperature -25 to 60°C.
Specifications
Brand Name | Siemens | Sub Brand | Overload Relays |
Item Name | Overload Relay | Type | Solid State, Automatic Reset |
Class | Class 10 | Voltage Rating | 0 - 690 VAC |
Contact Configuration | 1 NO, 1 NC | Amperage Rating | 3 - 12 A |
Frequency Rating | 50/60 Hz | Terminal Type | Screw |
Frame Size | S00 | Mounting | Direct Attachment |
UPC | 662643904970 |
Packages
1 - UNIT - 1 |