
ABB TF96-96 84-96Amp TF96 Series Thermal Overload Relay
Description
The TF96-96 thermal overload relay is an economic electromechanical protection device for the main circuit. It offers reliable and fast protection for motors in the event of overload or phase failure. The device has trip class 10. Further features are the temperature compensation, trip contact (NC), signal contact (NO), automatic- or manual reset selectable, trip-free mechanism, STOP function and a trip indication. The overload relays are connected directly to the block contactors. Single mounting kits are available as accessory.
Specifications
Brand Name | ABB | Item Name | Thermal Overload Relay |
Class | Class 10 | Voltage Rating | 690 VAC/440 VDC Main Circuit, 600 VAC/VDC Auxiliary Circuit |
Power Rating | 2.8 - 3.7 W | Contact Configuration | 1 NO, 1 NC Auxiliary |
Number of Poles | 3 | Amperage Rating | 84 - 96 A |
Frequency Rating | 50/60 Hz | Wire Size | (1) 8-1 AWG, (2) 8-3 AWG Flexible, (1) 8-1 AWG, (2) 8-3 AWG Stranded (Mains), 1/2 x 18-12 AWG Flexible, 1/2 x 18-12 AWG Stranded (Auxiliary) |
Dimensions | 69.9 mm W x 106.3 mm D x 106.9 mm H | Enclosure Type | IP20, IP10 |
Temperature Rating | -40 to 70 °C | For Use With | AF80, AF96 Contractor |
Standards | IEC/EN 60947-1, IEC/EN 60947-4-1, IEC/EN 60947-5-1, UL 60947-1, UL 60947-4-1 | UPC | 888614033030 |
Packages
1 - UNIT - 1 |