IDEC SJ2S-05B RELAY SOCK 8 BLADE
Description
Socket for use with RJ2S relay. DIN rail snap-mount/surface mount. 0.6 to 1.0 Nm (maximum 1.2 Nm). Maximum up to 2 to #14 AWG.
Specifications
Brand Name | IDEC | Item Name | Relay Socket |
Voltage Rating | 250 VAC/VDC | Amperage Rating | 8 A |
Number of Pins | 8 | Number of Poles | 2 |
Series | SJ | Conductor Size | 14-2 AWG |
Mounting Type | DIN Rail | Terminal Type | Standard Screw |
Dimensions | 71 mm W x 15.5 mm D x 55.7 mm H | Color | Black |
For Use With | RJ2S, RJ22S Relay | Standards | UL Listed, CSA Certified, EN Compliant |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 |