Abbotsford
intei600lac

INTERMATIC EI600LAC 1-Pole 3-Way 120-277VAC 12-28VDC 1800/4155W EI600 Series Heavy-Duty Astromic Timer, Light Almond

Price $99.81 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:INTERMATIC
Manufacturer #:EI600LAC

Description

EI600 Series electronic decorator astronomic time switch are easy-to-program timers that provide up to 40 events per week. Easy to program for 24-hour or 7-day load control. Auto daylight saving time adjustment (factory enabled). CFL/LED compatible. Astronomic feature provides sunset ON and sunrise OFF settings or combine Astronomic features with specific timed ON/OFF programming. Low battery indicator. Continuously displays time of day, mode and load status. CR2 lithium battery provides a minimum of 2 years of time keeping without AC power. Replaces single-pole or 3-way switches in a variety of applications. Random setting feature available to avoid predictable time controlled look. User program selections are stored in non-volatile memory. Controls all voltage/frequencies with no adjustments required. No neutral required. Manual override feature.


Versatile 7-day programmable schedules with up to 40 ON/OFF events

Astronomic clock feature determines dawn and dusk times

Automatic Daylight Saving Time (DST) adjustment

Random mode varies ON/OFF schedule to provide a "lived-in" appearance

Single or 3-way switch compatible installation

Incandescent/fluorescent/CFL/LED compatible

Isolated switch allows timer to be used with any load type, including AC and DC loads

Replaceable CR2 lithium battery provides up to three years of operation

No neutral wire connection enables easy retrofitting and quicker installation

Decorator switch plate not included

Specifications

Brand Name Intermatic Item Name Digital Timer
Type Digital In-Wall 7-Day Astronomic Voltage Rating 120 - 127 VAC, 12 - 18 VDC
Amperage Rating 30 A Contact Configuration 1 NO
Contact Rating 20 A Number of Poles 1
Mounting Wall Material Plastic
Color Almond Standards cCSAus Certified, California TITLE 24 Compliant, Title CA 20 Listed
Application Incandescent Lighting, Fluorescent Lighting, HVACR, CFL Lighting and LED Lighting Applications UPC 078275101425

Packages

1 - UNIT - 1 6 - UNIT - 6
Customers who bought this item also bought