![intej600](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/314030370.jpg?preset=medium)
INTERMATIC EJ600 1/2HP 12Amp Resistive 1-Pole or 3-Way 120V Digital Electronic Timer, White
Description
A 12 A rated timer that provides full 7-day programming capabilities with dusk-to-dawn functionality, ideal for use with medium to low power loads. *NOTE: Not for use with sunlamps, saunas, or loads that could cause personal injury if timed incorrectly.
Specifications
Brand Name | Intermatic | Item Name | Digital Timer |
Type | 1-Pole | Voltage Rating | 120 V |
Amperage Rating | 15 A | Contact Configuration | SP/3 Way |
Contact Rating | 15 A (Tungsten Incandescent Single-Gang), 12 A (Tungsten Incandescent Multi-Gang), 12 A at 120 VAC (Resistive Heater), 12 A at 120 VAC (General Purpose) | Frequency Rating | 60 Hz |
Time Range | 1 min - 7 dy | Number of On/Off Operations | Up to 7 per Day |
Number of Poles | 1 | HP Rating | 1/2 hp |
Mounting | Wall/Surface | Color | White |
Temperature Rating | 32 - 104 °F | Standards | cCSAus Certified |
Application | Incandescent Lighting, Fluorescent Lighting, LED Lighting | UPC | 078275127876 |
Packages
6 - UNIT - (6) |