Abbotsford
intet8415cr

INTERMATIC ET8415CR 1-Pole 1-Throw 30Amp 4-Circuit 120-277VAC ET8415CR 7-Day Astronomic Time Switch, Grey

Price $702.11 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:INTERMATIC
Manufacturer #:ET8415CR

Description

The Et8415cr 7-day Astronomic Time Switch Features Independent 7-day Programming To Provide Flexibility For Applications Where Load Switching Differs Each Day Of The Week. This Time Switch Provides Dependable And Uncomplicated Performance, Plus To-the-min


Auto-voltage operation from 120-277 VAC

Up to 56 fixed events and 8 Astronomic events that can be combined

Allows independent dusk/dawn settings for each circuit

Temporary override or permanent manual override

Automatic Daylight Saving Time adjustment

Configurable outputs allow the control of various voltages and applications

100-hour supercapacitor eliminates the need for batteries

Specifications

Brand Name Intermatic Item Name Digital Timer
Type Astronomic, Electronic Voltage Rating 120 - 277 VAC
Amperage Rating 30 A Contact Configuration (4) SPST - 1 NO
Contact Rating 30 A at 120/240 VAC (Resistive), 20 A at 28 VDC (Resistive), 30 A at 120/240 VAC (Inductive), 5 A at 120/240 VAC (Tungsten), 20 A at 120 - 277 VAC (Ballast) Dimensions 92.1 x 165.1 x 257.2 mm
Frequency Rating 50/60 Hz Time Range 1 min - 6 dy 23 hr 59 min
Number of Poles 1 Terminal Connection Wire Lead
HP Rating 1 hp at 120 VAC, 2 hp at 240 VAC Operating Cycles ON-OFF-ON
Mounting Wall Material Steel
Color Gray Enclosure Type NEMA 3R
Temperature Rating -40 to 155 °F, -40 to 68 °C For Use With Lighting
Standards cCSAus Certified, California TITLE 24 Compliant, Title CA 20 Listed Application Indoor Lighting, Outdoor Lighting, Bell Ringing, Billboard Lighting, Gas Stations, Security Lighting
UPC 078275125544

Packages

1 - UNIT - 1 6 - UNIT - 6