
WATT STOPPER TS-400-W 6Amp 120V InteliSwitch TS-400 Series Digital Time Switch, White
Description
The InteliSwitch TS-400 series digital time switches automatically turn lights off after a preset time. The simple pushbutton operation provides users with convenient time out lighting control without the nuisance of twist timers.PRODUCT FEATURES:- Automatically turns lights off after preset time- Bright electroluminescent LCD shows timer’s countdown- Optional audible or visual alerts before lights turn off- Terminal style wiring for simplified installation- Digital operation and simple pushbutton set-up- Time scroll features allows timer to adjust up or down
Specifications
Brand Name | WattStopper | Sub Brand | Pass & Seymour |
Item Name | Digital Timer Switch | Type | Residential Wall Switch |
Voltage Rating | 120 V | Amperage Rating | 6 A |
Contact Configuration | NO | Number of Poles | 1 |
Operating Cycles | 50000000 | Mounting | Strap |
Color | White | Temperature Rating | 35 °C |
Environmental Conditions | 95 PCT | Standards | UL244A/UL508 Listed |
Application | Laundry Room/Closet/Storage Room | UPC | 754182913725 |
Packages
1 - UNIT - 1 |