Abbotsford
raygit1

NVENT THERMAL GIT-1 Snow Owl Gutter Sensor

Price $854.70 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:NVENT THERMAL
Manufacturer #:126795-000

Description

For sensing in surface snow melting applications. Gutter snow sensor that detects precipitation as snow below 38°F (3.3°C), 24 VAC.


Simple and fast to install

Excellent snow detection accuracy, using precision precipitation and temperature sensors

Aerial snow sensor detects falling or blowing precipitation before snow or ice begin to accumulate

No ice bridging, due to the unique microcontroller design

Remote use, with up to 2000 ft/609.6 m separation from the control panel possible

Reliable during long life: 10 year product warranty available, maintenance free

Specifications

Brand Name nVent Item Name HRD Snow Sensor
Temperature Rating 38 °F Voltage Rating 24 V
Enclosure Type IP67 Dimensions 141.2 mm W x 38.1 mm D x 38.1 mm H
UPC 715629007582

Packages

1 - UNIT - 1