Abbotsford
raygfpro

NVENT THERMAL GF Pro Automatic Snow and Ice Melting Controller

Price $1,465.13 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:NVENT THERMAL
Manufacturer #:P000001509

Description

For control in medium-sized surface snow melting applications, interfaces with up to 2 sensors. Automatic snow / ice melting controller with GFEP, 30 A at 100-277 V, use CIT-1, GIT-1 and SIT-6 snow and ice sensors (sold separately).


Simple and fast to install and operate

Energy saving, with capability for 2 snow sensors (GIT-1, CIT-1 or SIT-6E sensors, any combination)

Automatic and manual override control, 'heater cycle control button' allows manual initiation or cancellation

Adjustable hold-on timer continues heater operation for up to 8 hours after snow stops, to ensure complete melting

Optional RCU–3 remote control unit, for convenient monitoring and control

Reliable during long life: 2 year product warranty available, maintenance free

Specifications

Brand Name nVent Item Name Snow Switch
Material Polycarbonate Type GFCI Protected
Series/Model GF Pro Series Voltage Rating 100 - 277 VAC
Amperage Rating 30 A Dimensions 8-1/8 in W x 4 in D x 5-1/2 in H
UPC 715629007612

Packages

1 - UNIT - 1