
ABB LS45M91B11 40mm Safety Limit Switch with Spring Rod Actuator
Description
40 mm metal limit switch with spring rod actuator.
Specifications
Brand Name | ABB | Item Name | Limit Switch |
Type | Metal Limit Switches | Actuator | Stainless Steel Spring Rod |
Contact Configuration | 1 NO, 1 NC | Connection | 1/2 in NPT Cable Gland |
Dimensions | 40 mm W | Action | Zb Snap Action |
Material | Zinc Alloy | Mounting Type | Screw |
Degree of Protection | IP66 | Connection Type | (2) M3.5 Screw Terminal with Cable Clamp, (2 or 4) M5 Screw Terminal |
Environmental Conditions | -25 to 70 °C Operation, -30 to 80 °C Storage | Standards | IEC 60947-1, IEC 60947-5-1, EN60947-1, EN60947-5-1, UL 508 and CSA C22-2 No. 14 |
UPC | 662019790305 |
Packages
1 - UNIT - 1 |