![wtr7703](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/368494014.jpg?preset=medium)
WHITE-ROGER DIV OF EMERSON 5.3 inch h x8.25 inch l x3.5 inchD White-Rodgers Pressure Sensing Air Flow Switch
Description
Dual purpose air switch responds to positive, negative or differential air pressure. Design eliminates fluttering or malfunction due to shock or vibration normally encountered with sail switches. Wide operating range. Furnished with one 12 inch piece 1/4 inch O.D. flexible tubing, nuts and ferrules. Can be mounted in any position except upside down. Enclosed diaphragm.
Specifications
Brand Name | White-Rodgers | Item Name | Pressure Switch |
Connection Size | 1/4 in OD | Pressure Rating | 0.05 - 12 in WC |
Type | Dual Purpose | Electrical Rating | 15 A at 120/240/277 VAC Resistive, 300 VA at 125-277 VAC |
Switch Type | SPDT | Connection Type | Flexible Tubing |
Dimensions | 3-1/4 in W x 3-3/16 in D x 6-1/8 in H | Temperature Rating | -40 to 180 °F |
Standards | UL Listed, CSA Certified |
Packages
1 - UNIT - 1 | 24 - UNIT - 24 |