
HUBBELL XS-3C 20Amp 120/277 Volt AC, 1-Pole Hubbell Killark® Hazardous Location Tumblr Switch With Cover; Div 1, Gray
Description
XS Series are front lever rotary operated switch assemblies with standard provisions for padlocking in either ON or OFF position. The lever is connected to a threaded stainless steel shaft which passes through the cover.
Specifications
Brand Name | Killark | Sub Brand | Killark |
Item Name | Tumbler Switch Cover | Type | 3-Way, Non-Reversing |
Voltage Rating | 120 - 277 VAC | Action | SPDT |
Actuator | Lever | Number of Poles | 1 |
Dimensions | 3 in W x 1-13/16 in D x 4-5/8 in H | Series/Model | XS |
Amperage Rating | 20 A | Material | Stainless Steel |
Color/Finish | Gray | Standards | UL Listed, CSA Certified, FM Approved |
Application | For Making, Breaking or Changing Connections in an Electric Circuit is Required | UPC | 783936925127 |
Packages
1 - UNIT - 1 | 392 - UNIT - 392 |