
ABB OXS6X250 250mm Shaft for Selector Handle
Description
250mm operating shaft for use with selector handles
Specifications
Brand Name | ABB | Item Name | Actuator |
Type | Shafts | Standards | RoHS Compliant |
Application | Suitable for OT16 to 125 Degrees F | UPC | 804325414340 |
Packages
1 - UNIT - 1 |