![abbot25f3](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/131668148.jpg?preset=medium)
ABB OT25F3 25A 3-Pole Switch Disconnector, Handle and Shaft not Included
Description
3-pole, front operated, base mounted, DIN-rail mountable switch-diconnector / non-fusible diconnect switch with protected clamp terminals, handle and shaft are not included.
Specifications
Brand Name | ABB | Item Name | Disconnect Switch |
Type | Front Operated, Non-Fusible | Voltage Rating | 600 VAC |
Amperage Rating | 30 A | Load Rating | 1.5 hp at 110 - 120 VAC, 3 hp at 240 VAC, 7.5 hp at 440 - 480 VAC, 10 hp at 550 - 600 VAC 1-Phase, 7.5 hp at 220 - 240 VAC, 15 hp at 440 - 480 VAC, 20 hp at 550 - 600 VAC 3-Phase |
Number of Poles | 3 | Connection Type | Screw Terminal |
Mounting Type | Base | Degree of Protection | IP20 |
Dimensions | 56 mm L x 35 mm W x 68 mm H | For Use With | Circuit Breaker Enclosure |
Standards | CE Certified, CSA C22.2 No. 14, IEC 60947-3, RoHS Compliant, UL 508 | Application | Industrial Control Panel Disconnects |
UPC | 804325415422 |
Packages
1 - UNIT - 1 |