
TYCO ELECTRONICS 1SNA115129R1400 TERM BLOCK M16/12 GRY18-4 AWG
Description
Modular Terminal Blocks, Feed-Through, screw clamp terminal block, 6 AWG rated cross section, 16 mm² rated cross section, grey.
Specifications
Brand Name | TE Connectivity | Item Name | Modular Terminal Block |
Type | 1-Level, Feed-through | Voltage Rating | 1000 V |
Amperage Rating | 76 A | Conductor Size | 18-6 AWG |
Mounting Type | DIN Rail | Series | M16/12 |
Wire Strip Length | 14 mm | Spacing | 12 mm |
Torque Rating | 1.2 - 1.4 N-m | Connection Type | Screw Clamp |
Temperature Rating | -55 to 110 °C | Block Material | Polyamide |
Color | Gray | Dimensions | 40.5 mm L x 12 mm W x 45.5 mm H |
Standards | UL 94V-0, IP20, EU RoHS Directive 2002/95/EC |
Packages
20 - UNIT - (20) |