TYCO ELECTRONICS 11543812 M4/6 SNBT Screw Clamp Terminal Block, Gray
Description
M4/6.SNBT Screw Clamp Terminal Blocks - Disconnect - Grey, Grey,4mm2 RatedCrossSection, 6mm Spacing G32, TH 35-7.5, TH 35-15 Rail.
Specifications
Brand Name | TE Connectivity | Item Name | Modular Terminal Block |
Type | 1-Level, Disconnect | Voltage Rating | 400 V |
Amperage Rating | 20 A | Conductor Size | 22-10 AWG |
Mounting Type | DIN Rail | Series | M4/6.SNBT |
Wire Strip Length | 9.5 mm | Spacing | 6 mm |
Torque Rating | 0.5 - 0.6 N-m | Connection Type | Screw Clamp |
Temperature Rating | -55 to 110 °C | Block Material | Polyamide |
Color | Gray | Dimensions | 44.5 mm L x 6 mm W x 44.5 mm H |
Standards | UL 94V-0, IP20, EU RoHS Directive 2002/95/EC |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 50 - UNIT - 50 |