Abbotsford
ent019909513

TYCO ELECTRONICS 19909513 Fuse Holder Block with 13mm Spacing

Price $17.04 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:TYCO ELECTRONICS
Manufacturer #:1SNA199095R1300

Description

Black, fuse holder block with 13 mm spacing, 25 Amp rated UL current with screw clamp connection that accepts 22 - 10 AWG UL wire range.

Specifications

Brand Name TE Connectivity Item Name Terminal Block
Type 1-Level, Fusible Voltage Rating 800 V
Amperage Rating 16 A Conductor Size 22-10 AWG
Mounting Type DIN Rail Series ML10/13.SF
Wire Strip Length 12 mm Spacing 13 mm
Torque Rating 1.2 - 1.4 N-m Connection Type Screw Clamp
Color Black Dimensions 58 mm L x 13 mm W x 85 mm H
For Use With 6.3 x 25 mm and 6.3 x 32 mm Fuses Standards UL 94V-0, EU RoHS Directive 2002/95/EC

Packages

20 - UNIT - (20)
Customers who bought this item also bought