![sie8wa10111mh15](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/380600167.jpg?preset=medium)
SIEMENS 8WA1011-1MH15 TERM BLOCK INST ISO 8mmSZ 6 SCREW ON
Description
TERM BLOCK,SCREW,MEASURING TRANSFORMER,6 Terminal Block,Screw Connection,Measuring Transformer,Terminal Size 6,Instrument Isolating, UL File E80027 in Vol. 1 Sec. 1
Specifications
Brand Name | Siemens | Sub Brand | SIEMENS |
Item Name | Terminal Block | Type | Feed-Through |
Voltage Rating | 600 V | Amperage Rating | 35 A |
Conductor Size | 6 mm² | Mounting Type | 35 mm DIN Rail |
Terminal Size | 6 | Spacing | 8 mm |
Connection Type | Screw | Block Material | Thermoplastic |
Color | Beige | Dimensions | 83 mm L x 33 mm H |
For Use With | Measuring Transformer | Standards | CSA 22.2, UL 1059 |
Application | MEASURING TRANSFORMER TERMINALS | UPC | 754554224053 |
Packages
20 - UNIT - (20) |