
WEIDMULLER 0443660000 4 mm² SAK Series Feed-Through Terminal
Description
SAK Series feed-through terminal, rated cross-section: 4 mm2, screw connection, direct mounting.
Specifications
Brand Name | Weidmuller | Sub Brand | Klippon® |
Item Name | Terminal Block | Type | Feed-Through |
Voltage Rating | 800 V | Amperage Rating | 32 A |
Number of Poles | 2 | Conductor Size | 26-10 AWG |
Mounting Type | Snap-On | Series | SAK |
Power Rating | 1.02 W | Wire Strip Length | 12 mm |
Torque Rating | 0.5 N-m | Connection Type | Screw |
Temperature Rating | -50 to 100 °C | Block Material | Polyamide 6.6 |
Color | Beige/Yellow | Dimensions | 0.256 in W x 1.732 in D x 1.772 in H |
Standards | CE, CSA Certified, EAC Approved, EXI, IECEx-KEMA, INMETRO, UR Listed, RoHS Compliant | UPC | 626835019996 |
Packages
100 - UNIT - (100) |